Pros, Join Our TradeMaster Program!
Description
VB-7313 series three-way mixing valves control hot or chilled water in heating or air conditioning systems. These valves must be piped with two inlets ("A" and"B" ports) and one outlet ("AB" port). They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • Valve sizes 1/2" to 2"
  • 250 psig pressure rating per ANSI Standards (B16.15?1985) for screwed cast bronze bodies
  • Spring-loaded TFE packing
  • American Standard Taper Pipe Thread (NPT) connections
Read more
Manuals (2)
Specs
Connection Type:
Threaded
Flow Capacity (Cv):
20
Size:
1-1/4"
Body Pattern:
3-Way
Valve Action:
Stem up to close
Flow type:
Equal Percentage
Application:
Point of Source
Max Temp (F):
281°F
Min Temp (F):
20°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.