Pros, Join Our TradeMaster Program!
Description
This product was awarded one of the "Top 10 New Products Of The Year" by Supply House Times Magazine, and "Top Products of 2016" by Plumbing and Mechanical Magazine

The Toilet Flange Template and Tile Guide that makes tiling a bathroom floor fast and easy. This innovative template fits around the toilet drain flange and leaves straight sides where tile can be cut straight with a tile cutter to butt up against the square guide sides. Just leave the template in place and install the toilet right over the tile and guide as usual. Removable ears make the guide compatible with most toilets and toilet wax bowl rings. In addition, the guide's label card works as a debris and odor cover over the flange opening while the rest of the bathroom tiling job is being completed. Simply remove the label card before the toilet is put in place.

  • No more nipping or grinding tiles
  • For installing bathroom tile around the toilet drain flange
  • Provides straight edges for tile cutting instead of rough tile nipping for fitting round flange
  • For 1/4 in. to 3/8 in. tile and stackable for thicker tile installations
  • Label card works as debris and odor shield during completion of bathroom installation
  • Made of durable recycled polypropylene
  • Helps protect the sub-floor around the flange from future water damage and rot
Read more
Specs
Type:
Flange Tile Guide
Material:
Polypropylene
Diameter (Inches):
8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.