Pros, Join Our TradeMaster Program!
Description
The Barracuda, Under the Toilet Floor Sealing Kit, BB2014PVC KIT includes the Award-Winning 4 x 3 PVC Watertight Toilet Flange which is the only flange in the world that is IAPMO 318.1 compliant. This code requires all holes in the floor to be sealed and protected from water damage. This flange can seal the hole in the floor needed for the toilet's sewer pipe. The bolt wells have drain ports that direct all dripping water down the drain. It has a perimeter berm that keeps all water within the flange. It is the only flange that works like a floor drain. Using any other flange is like buying a car with no seatbelts. This kit included the 1 Toilet Flange Tile Guide and 1 Toilet Jax, Toilet installation kit.

Features:
  • Protects the sub-floor from BLACK MOLD
  • Sealed bottom protects floor from sewage
  • Can be adhered to floor for maximum strength
  • Solvent weld
  • Bolts will not spin for easier toilet installs
  • PVC construction
  • Fits over 3" pipe
  • Fits in 4" pipe
  • Cockroach floor seal protection 24-7
  • 1 Toilet Flange Tile Guide
  • 1 Toilet Jax
Read more
Specs
Size:
3"
Material:
PVC
Size:
4"
Type:
Open
Connection Type:
3" Hub/ 4" Inside
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.