Pros, Join Our TradeMaster Program!
Description
This product was awarded one of the "Top 10 New Products Of The Year" by Supply House Times Magazine, and "Top Products of 2016" by Plumbing and Mechanical Magazine

This is a 4 x 3 PVC Watertight Toilet Flange and is the only flange in the world that is IAPMO 318.1 compliant. This code requires all holes in the floor to be sealed and protected from water damage. This flange seals to the hole in the floor needed for the toilet's sewer pipe. The bolt wells have drain ports that direct all dripping water down the drain. It has a perimeter berm that keeps all water within the flange. It is the only flange that works like a floor drain.

  • Protects the sub-floor from BLACK MOLD
  • Sealed bottom protects floor
  • Can be adhered to floor for maximum strength
  • Solvent weld
  • Bolts will not spin for easier toilet installs
  • PVC construction
  • Fits over 3" pipe
  • Fits in 4" pipe
  • Cockroach floor seal protection 24-7
Read more
Specs
Size:
3"
4"
Type:
Open
Connection Type:
3" Hub/ 4" Inside
Depth (Inches):
2-1/2"
Width (Inches):
7"
Diameter (Inches):
7"
Material:
PVC
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.