Pros, Join Our TradeMaster Program!
Description
There are so many toilet flanges sold today to try meet all needs. The Black Barracuda Toilet Drain is designed to give you one piece of plumbing to work in virtually all circumstances. It meets the Uniform Plumbing Codes’ floor drain spec for sealing the floor watertight and seals the hole needed for the sewer pipe. It can be used for an easy quick remodeling job or new construction. It has all the technological advantages of the Barracuda Watertight Toilet Flange with the addition of being able to fit into cast iron and other 4” pipes. The bolt wells have drain ports that direct all dripping water down the drain. It has a perimeter berm that keeps all water within the flange. In a remodeling project the new flange should be mounted so that the flanges bottom is level to the existing floor. The area below may need additional support material added. Using any other flange is like buying a car with no seatbelts.

Works with:
  • Push-In 4"Cast Iron, Copper, PVC, ABS DWV Pipe
  • Solvent Weld 4" PVC, ABS and 3" ABS/PVC Fitting


  • PUSH-IN: Place silicone adhesive on bathroom floors mounting surface and then then push the Drain into the 4” pipe until the flange adheres to mounting surface. Receiving pipe's top edge must be 1-1/2"mounting surface. Wait until the silicone sets before installing toilet.
  • Screws are optional but if used fill the screw head compartment with silicone
  • SOLVENT WELD: Place silicone adhesive on bathroom floors mounting surface and then use solvent weld cement to adhere drain to 4” PVC /ABS pipe or 3 PVC/ABS INCH fitting to schedule 40 stub. Use of the proper solvent weld cement is necessary.
  • The extra-long stub end can be solvent welded to any 3" coupling or fitting
  • The stub end is Schedule 40 ABS DWV pipe
  • Sealed bottom protects floor from sewage
  • Adhere to floor for maximum strength
  • Bolts will not spin for easier toilet install and a wax sealing ring is still needed
  • A bead of silicone needs to be place on the perimeter berm to seal to toilets bottom surface
  • Cockroach 24-7 floor seal protection
Read more
Specs
Product Type:
Drain
Connection Type:
Push-In
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.