1/2" Dual Operator Gas Valve less Regulator (120V)
Hover image to zoom

1/2" Dual Operator Gas Valve less Regulator (120V)

SKU:
G96AAQ-4
Rating:
(0)
Q&A:
(0)
1/2" Dual Operator Gas Valve less Regulator (120V)
Hover image to zoom
$199.90 each
Out of Stock
Out of Stock
Get it Wed, Jun 21 - Wed, Jun 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Inlet Size icon
1/2"
Outlet Size icon
1/2"
Capacity (BTU) icon
190000 BTU Capacity
Voltage icon
120v
Connection Type icon
Threaded Connection

Description

The G96 Series BASOTROL valves are combination, dual operator, automatic valves available with or without a pressure regulator. Typical applications include central heating units, unit heaters, rooftop units, make up air heaters, and similar applications.

Features:
  • BTU Capacity: 190,000
  • Voltage: 120V, 60 Hz
  • Regulator Type: None

Specs

Outlet Size:

1/2"

Inlet Size:

1/2"

Connection Type:

Threaded

Capacity (BTU):

190000

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy