Pros, Join Our TradeMaster Program!
Description
The Beckett GeniSys™ 12V Advanced Burner Control is a 12 Vdc primary safety control for oil burners used on pressure washers, road stripers, crack sealers, hot patchers, and asphalt distributors, to name a few examples. The GeniSys 12V is used with a suitable cad cell flame sensor to control the oil burner motor, igniter, and optional solenoid valve. It can provide interrupted or intermittent duty ignition, and it has a 15-second lockout time.

Features & Benefits:
  • New Feature Programmable valve-on delay and motor-off delay provides chamber cooling after call for heat
  • Valve-on delay / motor-off delay (Field programmable with Beckett’s Contractor Tool)
  • Epoxy potted for moisture resistance
  • Welded relay protection with redundant motor relays
  • High ambient temperature rating
  • Alarm output enables visual or audio indication of flame failure and lock out condition
  • Interrupted ignition
  • Relight function
  • Fused protection
  • 15 second lockout time
  • Communication port


Inputs
  • Voltage: 12 VDC nominal (11 to 16 VDC)
  • Current: 160 mA nominal (500 mA max at 16 VDC)
  • Enable Load: 40mA at 12 VDC

Outputs
  • Motor: 12 VDC, 20 full load amps (FLA), 100 locked rotor amps (LRA)
  • Igniter: 12 VDC, 5 A
  • Solenoid Valve: 12 VDC, 2 A
  • Lockout Alarm: 12 VDC, 2 A


Programed Delays (Changeable with Beckett Contractor Tool)
  • Valve On Delay: 0 seconds
  • Motor Off Delay: 0 seconds
Hide Description
Manuals (1)
Specs
Voltage:

12VDC Nominal

×

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.