Pros, Join Our TradeMaster Program!
Description
Please note: The 7586T6BU includes (6) 7586T0001U intermittent pilot gas ignition controls and (1) 7700A0001U BeckettLink Tool.

Overview:

The Beckett GeniSys™ Intermittent Pilot Gas Ignition Control is a 24 VAC primary safety control designed for use in residential and light commercial gas heating applications which use an intermittent pilot for lighting the main burner. Applications may include boilers, furnaces, water heaters, space heating and commercial cooking equipment. The GeniSys™ gas ignition control includes an integrated spark ignition coil for lighting the pilot and uses flame rectification principles to reliably prove the presence of the pilot flame.

Features and Benefits:
  • Designed for use in Single Rod and Dual Rod applications
  • 4 LEDs for improved diagnostics
  • Continuous retry standard - single or multiple trials for ignition optional
  • Convenient mounting using screws or fasteners
  • Selectable ignition timing 10-90 seconds
  • Selectable pre-purge timing 1-240 seconds
  • Selectable relight or recycle operation
  • The microprocessor is checked for proper operation before each cycle
  • Designed for use with gas valve connector plug
  • Available model (7586C) with manual reset button and non-volatile lockout
  • Communication Port links new alarm module and future products
Hide Description
Specs
Lockout Timing:
10-90 Seconds
Voltage:
24 VAC
Frequency:
50-60 Hz
Storage Temperature:
-40°F to 175°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.