Pros, Join Our TradeMaster Program!
Description
BeckettLink Connected Tank Gauge - Complete Kit.

The BeckettLink® tank gauge is mounted on an available opening on the top of the fuel storage tank. It senses fuel level every 4-1/2 hours and transmits the data via dedicated Bluetooth® signal to the BeckettLink® hub. The hub converts the signal from the gauge to a data ‘cloud’ through an available WiFi connection. A smart phone or tablet app can also be used to view fuel level, set alerts for when the fuel level is getting low, get alerts if the indoor temperature drops too low (if enabled), share information with others, and even find and connect to any BeckettLink participating dealer.


Dealers can utilize a web-based Dealer Dashboard to combine all their customers’ tanks and other devices linked to the BeckettLink® hubs.

System Features
  • More accurate and reliable than a float gauge
  • Movable ‘Hub’ connects gauge to WiFi through a Bluetooth® wireless connection with up to 150’ range
  • Easy set-up and connection through the MyTechnician® app
  • Works on tanks up to 72” diameter and manifolded tank systems
  • Gauge powered by lithium battery with up to 10 year battery life
  • Information can be ‘shared’ with others using the MyTechnician® app
  • Multiple gauges can be connected to a single hub
  • Tank adapter for 2”NPT and ‘Euro’ style tank fittings – 1-1/2” & 1-1/4” adapters available (purchased separately)


Dealer Benefits
  • Remote monitoring of customers’ tanks. Gives customers ‘peace of mind’
  • Faster response to changes in demand
  • Maximize delivery gallons
  • Reduce delivery frequency
  • Better solution for longer distance routes or remote customers
  • Automatic delivery solution for customers with alternative heat sources such as wood / pellet stoves, heat pumps, and space heaters


Complete Kit contains:
  • 1) Ultrasonic tank gauge sensor
  • 1) WiFi Connection Hub w/ 120VAC power adapter
  • 1) Tank Adapter for 2” NPT or ‘Euro’ tank installation Quick Start Guides and Hardware
Hide Description
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.