Pros, Join Our TradeMaster Program!
Description
This high efficiency furnace condensate pump model is compact and has a low profile so that it can be used in applications where space is limited, such as Counter Flow furnaces.

Patented airflow design resulting in quiet pump operation and reduction of heat which increases pump life, quality and reliability. Increased pump drink resulting in less frequent pump operation and increased pump life, quality and reliability.

Dual-float design resulting in increased safety, quality and reliability. Stronger motor for increased flow enables pump to easily pass medium-sized particulate. The pump has a convenient discharge with both barb and threads.

A modern design that meets the highest quality standards that you have come to expect from Beckett. Pump is rated 115V 60 Hz, UL/CUL listed. Max lift is 20' with a flow rate of 149 gph @ 1'. Pump comes with a 6' cord set.

This High Efficiency furnace model is compact and has a Low Profile so that it can be used in applications where space is limited, such as Counter Flow furnaces. This unit is capable of handling high acidity condensation. The shut off height for the CL20 is 20 ft. This model includes a built in safety switch, 3.8" O.D. check valve, stainless steel shaft, 6 ft. power cord with a 3 prong plug, high impact polystyrene tank and a flame retardant plastic cover. Mounting slots are provided on each end of the tank cover.

Features:
  • 6 Ft. Cord with plug
  • All Black Flame Retardant Plastic
  • High Impact ABS Tank
  • Can Mount From Either Side
  • 2 Intake Holes
  • Heavy Gauge Steel Motor Mount
  • Capable Of Handling Mild Acids
  • Stainless Steel Shaft
  • Thermal Overload Protection
  • Quiet Operation
  • Convenient discharge with barb
Read more
Specs
Amperage:
2
Voltage:
115v
Wattage:
90
Horse Power:
1/30
Shutoff Head (ft.):
20'
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.