Pros, Join Our TradeMaster Program!
Description
Beckett's family of medium condensate pumps are designed to meet or exceed your toughest job demands. This generation of pumps is engineered to be user friendly.

Patented airflow design resulting in quiet pump operation and reduction of heat which increases pump life, quality and reliability. Increased pump drink resulting in less frequent pump operation and increased pump life, quality and reliability.

Dual-float design resulting in increased safety, quality and reliability. Stronger motor for increased flow enables pump to easily pass medium-sized particulate. The ability to mount the pump from either side and convenient discharge with both barb and threads.

A modern design that meets the highest quality standards that you have come to expect from Beckett. Pump is rated 230V 60 Hz, UL/CUL listed. Max lift is 20' with a flow rate of 134 gph @ 1'. Pump comes with a 6' cord set.

Features:
  • 6 Ft. Cord with plug
  • All Black Flame Retardant Plastic
  • Larger High Impact ABS Tank
  • Can Mount From Either Side
  • Four Intake Holes
  • Heavy Gauge Steel Motor Mount
  • Capable Of Handling Mild Acids
  • Stainless Steel Shaft
  • Thermal Overload Protection
  • Quiet Operation
  • A More Reliable Micro Switch Float Mechanism
  • Check out the larger replaceable Duck-Bill check valve design
  • Convenient discharge with both barb and threads.
Hide Description
Manuals (1)
Specs
Voltage:

230v

Horse Power:

1/30

Shutoff Head (ft.):

20'

Flow at 1 FT Head:

105 GPH

×
1 Video

    13 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.