Apply to be a TradeMaster!
Differential Pressure Sensor Water, 0 to 30 PSI (24VAC/DC)
Hover image to zoom

Differential Pressure Sensor Water, 0 to 30 PSI (24VAC/DC)

Brand:
Belimo
SKU:
22WDP-512
Rating:
(0)
Q&A:
(0)
Differential Pressure Sensor Water, 0 to 30 PSI (24VAC/DC)
Hover image to zoom
$524.82 each
Backorder
Backorder
Get it Fri, Apr 21 - Fri, May 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Differential Pressure Sensor Water, 0...30 psi, active, 0...10 V

Specifications:
  • Application: Pipe
  • Degree of Protection: IP65, NEMA 4
  • Electrical Connection: Connector Plug
  • Measured Values: differential pressure
  • Measuring Range Pressure: 0...30 psi
  • Output Signal: 0...10 V
  • Product Type: Sensor
  • Sensor Type: Pressure
  • Voltage AC/DC: AC/DC 24 V

Specs

Product Type:

Pressure Sensor

Application:

Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy