Fail Safe Mode: | Spring Return |
---|---|
Power Supply: | 24 VAC |
Torque: | 180 lb-in |
Running Time: | 150 Seconds (motor)* |
Features: | Multi-Function Technology |
Power Consumption: | 7.5W (running) 3W (holding) |
VA Rating: | 10 |
Ambient Temperature: | -22°F to +122°F |
Control Input Values: | 0-135 ohm |
Auxiliary Switch: | No Switch |
Manual Override: | Yes |
Direction of Rotation: | Reversible w/ cw/ccw mounting (spring) Reversible w/ built-in switch (motor) |
Warranty: | 5 Year |
Actuator Type: | Proportional |