For On/Off, fail-safe control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer’s specifications. Control is On/Off
from an auxiliary contact, or a manual switch.
The actuator is mounted directly to a damper shaft up to 1.05°, in diameter by means of its universal clamp. A crank arm and several mounting brackets are available for
applications where the actuator cannot be direct coupled to the damper shaft.
Operation
The AFB and AFX series actuators provide true spring return operation for reliable fail-safe
application and positive close off on air tight dampers. The spring return system
provides constant torque to the damper with, and without, power applied to the
actuator.
The AFB and AFX series provides 95° of rotation and is provided with a graduated
position indicator showing 0° to 95°.
The actuator may be stalled anywhere in its normal rotation without the need of
mechanical end switches.
The switching function at the fail-safe position is fixed at +10°, the other switch
function is adjustable between +10° to +90°. The AFBUP, AFBUP-S, AFXUP and
AFXUP-S actuator is shipped at +5° (5° from full fail-safe) to provide automatic
compression against damper gaskets for tight shut-off.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.