Fail Safe Mode: | Spring Return |
---|---|
Actuator Type: | Two Position |
Power Supply: | 24 VAC/DC |
Control Signal: | 2-10 VDC |
Torque: | 180 lb-in |
Running Time: | < 75 Seconds (motor) 20 sec @ -4°F to 122°F (spring) < 60 sec @ -22°F (spring) |
Power Consumption: | 2.5W (holding) 5W (running) |
VA Rating: | 7.5 |
Auxiliary Switch: | 2 SPDT |
Ambient Temperature: | -22°F to +122°F |
Switch Operation: | Modulating |
Manual Override: | Yes |
Direction of Rotation: | Reversible w/ cw/ccw mounting |
Warranty: | 5 Year |