Spring Return Fail-Safe, Valve Actuator, 24 VAC/DC (No Aux Switch)
Hover image to zoom

Spring Return Fail-Safe, Valve Actuator, 24 VAC/DC (No Aux Switch)

Brand:
Belimo
SKU:
AFRB24
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, Valve Actuator, 24 VAC/DC (No Aux Switch)
Hover image to zoom
$316.80 each
In Stock
In Stock
Get 8 Wed, Dec 6
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Torque icon
180 lb-in Torque
Warranty icon
5 Year Warranty

Description

AFR series actuators are used with B6 Series, Two Way Flanged Ball Valves. Application: This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include Unit Ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in a hydronic system with variable or constant flow.

Specs

Actuator Type:

Two Position

Fail Safe Mode:

Spring Return

Power Supply:

24 VAC/DC

Torque:

180 lb-in

Running Time:

< 75 Seconds (motor)

20 sec @ -4°F to 122°F (spring)

< 60 sec @ -22°F (spring)

Power Consumption:

2.5W (holding)

5W (running)

VA Rating:

7.5

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

No Switch

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy