Fail Safe Mode: | Spring Return |
---|---|
Actuator Type: | Two Position |
Power Supply: | 24 to 240 VAC |
Torque: | 180 lb-in |
Running Time: | <75 Seconds (motor) 20 sec @ -4°F to 122°F (spring) < 60 sec @ -22°F (spring) |
Ambient Temperature: | -22°F to +122°F |
Control Input Values: | On/Off |
Manual Override: | Yes |
Direction of Rotation: | Reversible w/ cw/ccw mounting |
Warranty: | 5 Year Limited |