Fail Safe Mode: | Non-Spring Return |
---|---|
Power Supply: | 24 VAC/DC |
Torque: | 180 lb-in |
Running Time: | 95 Seconds |
Power Consumption: | 2.5W (running) 0.2W (holding) |
VA Rating: | 5.5 |
Ambient Temperature: | -22°F to +122°F |
Control Input Values: | On/Off, Floating Point |
Manual Override: | External Push Button |
Auxiliary Switch: | 1 SPDT |
Actuator Type: | Proportional Two Position |