Apply to be a TradeMaster!
Configurable Valve Actuator (24 VAC/DC)
Hover image to zoom

Configurable Valve Actuator (24 VAC/DC)

Brand:
Belimo
SKU:
ARQX24-1
Rating:
(0)
Q&A:
(0)
Configurable Valve Actuator (24 VAC/DC)
Hover image to zoom
$475.45 each
Backorder
Backorder
Get it Wed, Aug 28 - Thu, Sep 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Warranty icon
5 Year Warranty

Description

Configurable Valve Actuator, Non fail-safe, (24 VAC/DC)

Specs

Fail Safe Mode:

Non-Spring Return

Power Supply:

24 VAC/DC

Power Consumption:

1.5W (running)

Manual Override:

External Push Button

Ambient Temperature:

-22°F to +122°F

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy