Fail Safe Mode: | Non-Spring Return |
---|---|
Actuator Type: | Proportional |
Power Supply: | 24 VAC/DC |
Running Time: | 90 Seconds |
Manual Override: | External Push Button |
Power Consumption: | 0.4W (holding) 2.5W (running) |
Electric Connection: | Screw Terminals |
Ambient Temperature: | -22°F to +122°F |
Warranty: | 5 Year |