Pros, Join Our TradeMaster Program!
Description
These valves are designed to meet the needs of HVAC and commercial applications requiring bubble tight shut-off for liquids. Typical applications include chiller isolation, cooling tower isolation, change-over systems, large air handler coil control, bypass and process control applications. The large Cv values provide for an economical control valve solution for larger flow applications. Designed for use in ANSI flanged piping systems.

Product Features
200 psi (2” to 12”) and 150 psi (14” to 24”) Bubble tight shut-off, Long stem design allows for 2” insulation, Valve face-to-face dimensions comply with API 609 & MSS-SP-67, Completely assembled and tested, Ready for installation.

Read more
Manuals (1)
Specs
Size:
4"
Connection Type:
Flanged
Material:
Stainless Steel
Action:
90º Rotation
Flow Capacity (Cv):
600
Temperature Range (F):
-22°F to 250°F
Close Off Pressure:
200 psi
Warranty:
2 Years
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.