Apply to be a TradeMaster!
1/2" FNPT 2-Way Bronze Globe Valve w/ Spring Return Actuator, 24VAC/DC (0.4 Cv)
Hover image to zoom

1/2" FNPT 2-Way Bronze Globe Valve w/ Spring Return Actuator, 24VAC/DC (0.4 Cv)

Brand:
Belimo
SKU:
G215B-C-LF24-3
Rating:
(0)
Q&A:
(0)
1/2" FNPT 2-Way Bronze Globe Valve w/ Spring Return Actuator, 24VAC/DC (0.4 Cv)
Hover image to zoom
$828.24 each
Out of Stock
Out of Stock
Get it Mon, Apr 17 - Wed, Apr 26

Lift Gate

This product weighs 10 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Stainless Steel
Size icon
1/2"
Flow Capacity (Cv) icon
0.4 Cv
Warranty icon
5 Year Warranty

Description

Globe Valve (GV), 1/2", 2-way, ANSI Class 250, Cv 0.4 Valve Actuator, Spring return, AC/DC 24 V, On/Off, Floating point Actuator fitted

Valve Specifications:
  • Angle of Rotation: 90
  • ANSI Class: 250
  • Close Off Pressure: 160 PSI
  • Controllable Flow Range: Stem Up- Open A-AB
  • CV: 0.4
  • End Fitting: Internal Thread
  • Fluid: Chilled or hot water, up to 60% glycol
  • Pattern: 2-way
  • Pressure Independent: NO
  • Valve Size: 0.5"


Actuator Specifications:
  • Type: Spring Return
  • Control Type: Floating/3-point
  • Degree of Protection: IP54, NEMA 2
  • Electrical Connection: Cable
  • Power Consumption (Holding): 1 W
  • Power Consumption (Running): 2.5 W
  • Running Time (Fail-safe): 150s constant, independent of load
  • Voltage AC/DC: AC/DC 24V

Specs

Material:

Stainless Steel

Type:

2 Way NPT

Size:

1/2"

Max Inlet Water:

150 psi @ 250°F

Flow Capacity (Cv):

0.4

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy