TM_Acquisition-S
1" NPT 2-Way Globe Valve Assembly, 2-Position Actuator w/ SPDT Aux Switch (14 Cv)
Hover image to zoom

1" NPT 2-Way Globe Valve Assembly, 2-Position Actuator w/ SPDT Aux Switch (14 Cv)

Brand:
Belimo
SKU:
G225S-L-LF24-S
Rating:
(0)
Q&A:
(0)
1" NPT 2-Way Globe Valve Assembly, 2-Position Actuator w/ SPDT Aux Switch (14 Cv)
Hover image to zoom
$1,135.03 each
In Stock
In Stock
Get 1 Fri, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Flow Capacity (Cv) icon
14 Cv
Material icon
Bronze
Warranty icon
5 Year Warranty
Size icon
1"
Connection Type icon
Female Threaded Connection
Body Pattern icon
2-Way

Specs

Flow Capacity (Cv):

14

Material:

Bronze

ANSI/ASME Rating:

250

Flow Characteristic:

Modified Equal Percent

Warranty:

5 Year

Size:

1"

Connection Type:

Female Threaded

Body Pattern:

2-Way

Auxiliary Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy