2" G2 Series 2-Way Bronze Globe Control Valve w/ Valve Actuator (40 Cv)
Hover image to zoom

2" G2 Series 2-Way Bronze Globe Control Valve w/ Valve Actuator (40 Cv)

Brand:
Belimo
SKU:
G250B-N-LVKX24-MFT
Rating:
(0)
Q&A:
(0)
2" G2 Series 2-Way Bronze Globe Control Valve w/ Valve Actuator (40 Cv)
Hover image to zoom
$1,054.78 each
Backorder
Backorder
Get it Tue, Jan 9 - Tue, Feb 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Bronze (Body)
Size icon
2"
Connection Type icon
FNPT x FNPT Connection
Flow Capacity (Cv) icon
40 Cv
Warranty icon
5 Year Warranty

Description

2" G2 Series 2-Way Bronze Globe Control Valve w/ Valve Actuator (40 Cv)

This valve is typically used in air handling units on heating or cooling coils, and fan coil unit heating or cooling coils. Some other common applications include unit ventilators, VAV box re-heat coils and bypass loops. This valve is suitable for use in hydronic systems with variable flow. Bronze and stainless steel trim valves can be used for steam applications, depending on actuator and close-off combinations.

Specs

Type:

2 Way NPT

Material:

Bronze (Body)

Size:

2"

Fail Safe Mode:

Spring Return

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

40

Body Pressure Rating:

250 psi

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy