Apply to be a TradeMaster!
2" FNPT 2-Way Bronze Globe Valve w/ Spring Return Actuator, 24VAC/DC (40 Cv)
Hover image to zoom

2" FNPT 2-Way Bronze Globe Valve w/ Spring Return Actuator, 24VAC/DC (40 Cv)

Brand:
Belimo
SKU:
G250S-N-NFB24-SR-X1
Rating:
(0)
Q&A:
(0)
2" FNPT 2-Way Bronze Globe Valve w/ Spring Return Actuator, 24VAC/DC (40 Cv)
Hover image to zoom
$1,726.77 each
Backorder
Backorder
Get it Mon, May 1 - Thu, Jun 1

Lift Gate

This product weighs 18.76 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Bronze
Size icon
1/2"
Flow Capacity (Cv) icon
40 Cv
Warranty icon
5 Year Warranty

Description

Globe Valve (GV), 2", 2-way, ANSI Class 250, Cv 40 Valve Actuator, Spring return, AC/DC 24 V, 2...10 V, modulating Actuator fitted

Valve Specifications:
  • Valve Size: 2"
  • Fluid: Chilled or hot water, up to 60% glycol, steam
  • Body Pressure Rating: ANSI Class 250, up to 400 psi below 150F
  • Flow characteristic: Modified equal percentage
  • Rangeability Sv: 100:1
  • Cv: 40
  • ANSI Class: 250
  • Maximum Inlet Pressure (Steam): 100 psi [690 kPa]
  • Valve Body: Bronze
  • Pipe Connection: NPT Female Ends
  • Flow Pattern: 2-Way


Actuator Specifications:
  • Nominal Voltage: AC/DC 24 V
  • Nominal Voltage Frequency: 50/60 Hz
  • Power Consumption in Operation: 3.5 W
  • Power Consumption in Rest Position: 2.5 W
  • Transformer Sizing: 6 VA (class 2 power source)
  • Electrical Connection: 18 GA appliance cable, 3 ft [1 m] with 1/2" conduit connector
  • Overload Protection: Electronic throughout 0...95 degree rotation
  • Operating Range: 2...10 V
  • Operating Range: note 4...20 mA w/ ZG-R01 (500 ohm, 1/4 W resistor)
  • Position feedback: 2...10 V
  • Position feedback: Max. 0.5 mA
  • Direction of Motion: Motor selectable with switch 0/1
  • Direction of Motion Fail-Safe: Reversible with CW/CCW Mounting
  • Noise level, motor 50 dB(A)
  • Noise level, fail-safe 62 dB(A)
  • Position indication Mechanical

Specs

Type:

2 Way NPT

Material:

Bronze

Size:

1/2"

Flow Capacity (Cv):

40

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy