Apply to be a TradeMaster!
2-1/2" 2-Way Spring Return Globe Valve Assembly 24VAC/DC (65 Cv)
Hover image to zoom

2-1/2" 2-Way Spring Return Globe Valve Assembly 24VAC/DC (65 Cv)

Brand:
Belimo
SKU:
G665C-AFX24-MFT-X1
Rating:
(0)
Q&A:
(0)
2-1/2" 2-Way Spring Return Globe Valve Assembly 24VAC/DC (65 Cv)
Hover image to zoom
$2,213.09 each
Backorder
Backorder
Get it Mon, May 1 - Tue, May 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2-1/2"
Body Pattern icon
2-Way
Connection Type icon
Female Threaded Connection
Material icon
Bronze
Warranty icon
5 Year Warranty
Flow Capacity (Cv) icon
65 Cv

Description

Globe Valve (GV), 2 1/2", 2-way, ANSI Class 125, Cv 65 Configurable Valve Actuator, Spring return, AC/DC 24 V, 2...10 V, MFT/programmable Actuator fitted

Specs

Product Type:

Globe Valve

Size:

2-1/2"

ANSI/ASME Rating:

250

Body Pattern:

2-Way

Connection Type:

Female Threaded

Flow Characteristic:

Modified Equal Percent

Material:

Bronze

Warranty:

5 Year

Flow Capacity (Cv):

65

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy