Pros, Join Our TradeMaster Program!
Description
This valve is typically used in Large Air Handling Units on heating or cooling coils. This valve is suitable for use in a hydronic system with variable flow. This valve is designed with MFT functionality which facilitates the use of various control inputs.

The actuator is modulating, non-spring return, linear, 24 V.

Read more
Manuals (1)
Specs
Type:
3 Way Flanged
Material:
Stainless Steel
Size:
4"
Connection Type:
Flanged
Max Inlet Water:
150 psi @ 250°F
Flow Capacity (Cv):
190
Warranty:
5-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.