Apply to be a TradeMaster!
Spring Return Proportional Direct Coupled Actuator, 360 lb-in (24 VAC/DC)
Hover image to zoom

Spring Return Proportional Direct Coupled Actuator, 360 lb-in (24 VAC/DC)

Brand:
Belimo
SKU:
GKB24-SR
Rating:
(0)
Q&A:
(0)
Spring Return Proportional Direct Coupled Actuator, 360 lb-in (24 VAC/DC)
Hover image to zoom
$1,076.20 each
Backorder
Backorder
Get it Wed, Jul 24 - Wed, Aug 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Torque icon
360 lb-in Torque
Warranty icon
5 Year Warranty

Description

For proportional modulation of dampers in HVAC systems. The GKB24-SR and GKX24-SR provide electrical power off operation for reliable fail-safe application.

The actuator is mounted directly to a damper shaft up to 1.05" in diameter by a universal clamp. A crank arm and several mounting brackets are available for applications where actuator cannot be direct coupled to the damper shaft. The actuator operates in response to a 2 to 10 VDC, or with the addition of a 500 ohm resistor, a 4 to 20mA control input from an electronic controller or positioner. A 2 to 10 VDC feedback signal is provided for position indication or master-slave applications.

The GKB24-SR provide 95° of rotation and a visual indicator shows the position of the actuator. When reaching the damper or actuator end position the actuator automatically stops. The gear can be manually disengaged by pressing the button located on the actuator cover.

The GKB24-SR actuators use a brushless DC motor, which is controlled by an Application Specific Integrated Circuit (ASIC). The ASIC monitors and controls the actuators rotation and provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition. Power consumption is reduced in a holding mode.

Specs

Actuator Type:

Proportional

Fail Safe Mode:

Spring Return

Power Supply:

24 VAC/DC

Torque:

360 lb-in

Ambient Temperature:

-22°F to +122°F

-22°F to +122°F (normal duty)

Input Impedance:

100 ohm

Output:

2 to 10 VDC

VA Rating:

40

Auxiliary Switch:

2 SPST

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy