Modulating Electronic Fail-Safe Floating/On/Off Damper Actuator (24VAC, 24VDC)

Brand:
Belimo
SKU:
GKX24-MFT-X1
Rating:
(0)
Q&A:
(0)
Modulating Electronic Fail-Safe Floating/On/Off Damper Actuator (24VAC, 24VDC)
Hover image to zoom

Modulating Electronic Fail-Safe Floating/On/Off Damper Actuator (24VAC, 24VDC)

Brand:
Belimo
SKU:
GKX24-MFT-X1
Rating:
(0)
Q&A:
(0)
$1,100.04 each
Backorder
Backorder
Get it Tue, Mar 7 - Tue, Apr 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Torque icon
360 lb-in Torque
Warranty icon
5 Year Limited Warranty
Description
Specifications:
  • Power Supply: 24 VAC, ±20%, 50/60 Hz, 24 VDC, ±10%
  • Power consumption in operation: 12 W
  • Power consumption in rest position: 3 W
  • Electrical Connection: 18 GA plenum cable with 1/2” conduit connector, degree of protection NEMA 2 / IP54, 3 ft [1 m] 10 ft [3 m] and 16ft [5 m]
  • Angle of rotation: Max. 95°, adjustable with mechanical stop
  • Direction of rotation motor: reversible with built-in switch
  • Direction of motion fail-safe: reversible with switch
  • Manual override: external push button
  • Ambient temperature: -22...122°F
  • Degree of Protection: IP54, NEMA 2, UL Enclosure Type 2
  • Noise level, motor: 52 dB(A)
  • Noise level, fail-safe: 61 dB(A)
  • Maintenance: maintenance-free
  • Weight: 4.0 lb
Specs
Torque:

360 lb-in

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Manual Override:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy