Pros, Join Our TradeMaster Program!
Description
Application

The P...A GR feedback potentiometers are used with LM, NM, AM, and GM actuators to provide a resistive signal which varies with damper position.

The P...A GR units are applied with commercial proportional temperature controllers to provide feedback of the damper position, or with electric or electronic meters to provide position indication. The signal can also be used as a positioner for parallel operation of multiple actuators.

Operation

The P...A GR feedback potentiometers are mounted onto the direct coupled actuator. The switches are modular units that mount directly onto LM, NM, AM, and GM type actuators and are locked into place by guiding grooves on the sides of the actuator. A driver disk is attached to the actuator handle and offers direct transmission of the actuator position to the micro switch cams.
Read more
Manuals (1)
Specs
Product Type:
Potentiometer
Resistance :
5000 Ohm
Electric Connection:
3 ft 18 GA Appliance Cable 1/2" Conduit Connector
Ambient Temperature:
-22°F to +122°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.