Pros, Join Our TradeMaster Program!
Description
This is the lead free model

Bell & Gossett HV 3-Piece Circulating Pump Without Flange, 40 gpm, 12 ft Head, 1/6 hp, 115 volt, 1.9 amp, 60 Hz, 1 Phase, 125 psi
Read more
Manuals (2)
Specs
Application:
Heating
Material:
Bronze
Voltage:
115v
Amperage:
1.9
Horse Power:
1/6
RPM:
1725
Hertz:
60
Phase:
1
Max Head (Ft):
12
Head Range (ft.):
0-12
Max Temp (F):
225°F
Max Pressure (PSI):
125
Connection Size:
1-1/2"
1-1/4"
1"
Flow Rate (GPM):
40
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.