Pros, Join Our TradeMaster Program!
Description
The Bell & Gossett Snap Zone Valve is an on/off zone valve for residential and light commercial use. Snap Zone valves are precision engineered four wire thermoelectrically operated valves designed for heating and cooling systems.

The valve opens and closes based upon the voltages applied to the actuator. Use the Bell & Gossett Snap Zone Valves to speed installation time and reduce callback times to customers.

The actuator can be installed or removed at any angle on the adapter ring. The compact design and universality in the actuator mounting position allows for easy installation in the most difficult positions.

Features:
  • Soft close technology suppresses water hammer
  • Silent Actuator Operation
  • Internal components can be removed without having to remove unit from the system.
  • 360 Degree Actuator Installation
  • One Handed Actuator Installation

Note: Image may not be actual representation of item.
Read more
Specs
Application:
Zoning
Product Type:
Zone Valve
Size:
1/2"
Connection Type:
Sweat
Material:
Brass
Voltage:
24v
Position:
Normally Closed
Hertz:
60
Operating Temp Range:
32°F to 212°F
Max Pressure (PSI):
240
Flow Capacity (Cv):
1.8
Wiring:
4-Wire
Body Pattern:
2-Way
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.