Pros, Join Our TradeMaster Program!
Description
SZV-075N-000 - 3/4" NTP Body

Note: Image may not be actual representation of item.
Read more
Manuals (1)
Specs
Application:
Zoning
Product Type:
Valve Body
Size:
3/4"
Connection Type:
Threaded
Material:
Brass
Body Pattern:
2-Way
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.