1" Inline Air Separator
112118 1" Inline Air Separator




Free Shipping On orders over $99
Need replacement parts for this unit?
Operating Data
Maximum working pressure 175 psig (1,207 kPa)
Maximum operating temperature 300+ F (149+ C)
Construction
One piece cast iron
Sizes - 1" through 3"
Body Type: Cast Iron
Connection Type: Threaded
Product Type: |
Air Eliminator |
Size: |
1" |
Max Pressure (PSI): |
175 |
Material: |
Cast Iron |
Application: |
Heating |
Max Temp (F): |
300°F |
Connection Type: |
FNPT x FNPT |
Connection Method: |
Threaded |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.