Apply to be a TradeMaster!
OP-4A Circuit Sensor Flow Meter, 4"
Hover image to zoom
OP-4A Circuit Sensor Flow Meter, 4"
Hover image to zoom
$310.25 each
Out of Stock
Out of Stock
Get it Mon, Apr 17 - Mon, Apr 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
4"
Max Flow (GPM) icon
280 MAX GPM
Width (Inches) icon
7-1/16" Width
Depth (Inches) icon
1-1/2" Depth
Length (Inches) icon
8-1/2" Length

Description

The B&G Circuit Sensor Flow Meter is a precision machined wafer-type orifice insert that is installed between standard 125, 150, 250 or 300 psi ANSI flanges, to monitor system flow with a minimum friction head loss. System flow is determined by obtaining a differential pressure across the flow meter orifice by sensing upstream and downstream pressures through the readout valves, then referring to the calibrated nameplate for the corresponding flow.

Specs

Size:

4"

Flow Range (GPM):

93-280

Min Flow (GPM):

93 GPM

Max Flow (GPM):

280

Width (Inches):

7-1/16"

Depth (Inches):

1-1/2"

Length (Inches):

8-1/2"

Pipe Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy