Apply to be a TradeMaster!
Main product image of PL-36, 1/6 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom

PL-36, 1/6 HP Cast Iron Booster Pump

SKU:
1BL006
Rating:
(3)
Q&A:
(2)
PL-36, 1/6 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom
1BL006 has been discontinued
Discontinued July 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
40 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

Please Note: Image depicts 1BL001 Booster Pump

The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:
  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency

Specs

Application:

Heating

Horse Power:

1/6

Material:

Cast Iron

Type:

Booster Pump

Max Pressure (PSI):

150

Max Temp (F):

225°F

Phase:

1

Hertz:

60

Voltage:

230V

RPM:

3300

Amperage:

1.1

Flow Range (GPM):

0-40

Max Flow (GPM):

40

Max Head (Ft):

39

Head Range (ft.):

0-39

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Horse Power
Material
Type
Max Pressure (PSI)
Phase
CURRENT ITEM
Product Image of PL-36, 1/6 HP Cast Iron Booster Pump
PL-36, 1/6 HP Cast Iron Booster Pump
SKU: 1BL006
(3)
1/6
Cast Iron
Booster Pump
150
1

7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect OEM replacements. I installed 3 of these pumps.

Exact replacements on our HVAC closed loop heat pump system. Bell and Gossett makes good quality pumps. I saved a lot of money buying from SupplyHouse.com over a national supplier we get good prices from, on a statewide purchasing contract.
BrianK
Lee's Summit Mo.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast delivery

Much better price than local. We had to buy 2. Worth the wait.
Laurie
Meridian, MS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very satisfied Im going to need another one soon

I have a geothermo well field and have two pumps and these work perfect for me
leo
medina ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I'm using a Taco 0011 pump, is this a direct replacement and are the flanges the same?

Asked by Welder 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The PL-30 pump is a closer replacement to the Taco 0011 pump. The flange to flange measurement for the PL-30 pump is 6-3/8". The flange to flange distance on the 0011 is 6-1/2".

Was this review helpful to you?

Q: where are the flanges for this pump? I need 1"FPT.

Asked by Ron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1" flange set for this pump are available here: http://www.supplyhouse.com/Bell-Gossett-101002-1-Bell-Gossett-Iron-Body-Pump-Flange-pair-3807000-p

Was this review helpful to you?