Application: | Heating |
---|---|
Horse Power: | 1/6 |
Material: | Bronze |
Type: | Booster Pump |
Max Pressure (PSI): | 150 |
Max Temp (F): | 225°F |
Phase: | 1 |
Hertz: | 60 |
Voltage: | 230V |
RPM: | 3300 |
Amperage: | 1.1 |
Max Flow (GPM): | 40 |
Flow Range (GPM): | 0-40 |
Head Range (ft.): | 0-39 |
Max Head (Ft): | 39 |
Connection Size: | 3/4" 1" 1-1/4" 1-1/2" |
Connection Type: | Flanged x Flanged |