Pros, Join Our TradeMaster Program!
Description
Please Note: Image depicts 1BL001 Booster Pump. Flanges not included.

The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:
  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency

Read more
Specs
Application:
Heating
Horse Power:
1/12
Material:
Cast Iron
Type:
Booster Pump
Max Pressure (PSI):
150
Max Temp (F):
225°F
Phase:
1
Hertz:
60
Voltage:
230v
RPM:
2650
Amperage:
0.8
Flow Range (GPM):
0-70
Max Flow (GPM):
70
Head Range (ft.):
0-18
Max Head (Ft):
18
Connection Size:
3/4"
1"
1-1/4"
1-1/2"
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.