Pros, Join Our TradeMaster Program!
Description
The Series "WTX" tanks will help protect the pump and pressure switches against short cycling. The potable well tank delivers adequate water under pressure between pump cycles to meet the required demand. It will provide economical system operation by minimizing pump starts, extending pump motor life, and saving energy. The "WTX" tank will also assist the pump in meeting peak demands.
Hide Description
Specs
Tank Volume:

20 Gallons

Diameter (Inches):

15-3/8"

Height (Inches):

31-5/8"

Connection Size:

1"

Thread Type:

Female

Weight:

33 lbs

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.