Pros, Join Our TradeMaster Program!
Description
The ecocirc vario allows for step-less speed control to set the pump performance to meet individual system requirements.

The ecocirc auto and vario circulators were designed with highly efficient electronically commutated permanent magnet motor (eCM/PM technology) specifically for hydronic systems.

The ecocirc auto and vario circulators were designed with highly efficient electronically commutated permanent magnet motor (eCM/PM technology) specifically for hydronic systems.
Read more
Manuals (1)
Specs
Material:
Cast Iron
Application:
Heating
Max Pressure (PSI):
150
Voltage:
115v
Max Temp (F):
203°F
Min Temp (F):
40°F
Type:
Pump
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.