Pros, Join Our TradeMaster Program!
Description
Autocirc circulators are energy efficient using permanent magnet, ECM (electronically commutated motor) technology. The autocirc circulators are designed specifically for standard water heaters. These circulators are lead free and are assembled with a timer, cord and plug.

Features & Benefits:
  • Silent during operation
  • Requires only one pump and one installation for all fixtures on the hot water plumbing line
  • Does not require a return line
  • Saves money and thousands of gallons of water annually
  • Built in 24-hour timer which allows the selection of system operating periods to suit family usage
  • Built-in fixed thermostat or an optional, adjustable ON thermostat
  • Comes complete with a 6 ft. long power cord
  • Designed for potable water applications
Read more
Specs
Material:
Brass
Lead Free:
Yes
Adjustable Speed:
No
Adjustable Thermostat:
No
Plug:
Yes
Max. Working Temp (F):
203°F
Max Pressure (PSI):
145
Voltage:
115v
Hertz:
60
Phase:
1
Power Consumption:
14 Watts
Hose Connection:
3/8"
1/2"
Height (Inches):
8
Width (Inches):
4-1/2"
Installation Type:
Under Sink
Application:
Domestic Hot Water
Connection Size:
1/2"
Connection Type:
NPT
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.