Pros, Join Our TradeMaster Program!
Description
Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are lead free and are available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).

Features & Benefits:
  • Easy installation
  • Models with a programmable timer and built-in thermostat are available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap furthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Single bearing design
  • Maintenance free without blockage
Read more
Specs
Hertz:
60
Material:
Brass
Lead Free:
Yes
Adjustable Thermostat:
Yes
Adjustable Speed:
No
Plug:
No
Max. Working Temp (F):
203°F
Max Pressure (PSI):
150
Voltage:
115v
Phase:
1
Power Consumption:
5 to 28 Watts
Connection Size:
1/2"
Connection Type:
Sweat
Installation Type:
Under Sink
Application:
Domestic Hot Water
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.