We only ship within the United States
Your Zip:
Enter a US zip code
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest Black SpeedFit CTS Twist & Lock Fittings
Black CTS Twist & Lock Female Swivel Elbows (Garden Hose)
Black CTS Twist & Lock Female Swivel Elbows (Garden Hose)
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
Resources
Articles
More About Black CTS Twist & Lock Female Swivel Elbows (Garden Hose)
–
This category contains Black SpeedFit CTS Twist & Lock Female Swivel Elbows (Garden Hose Thread).
Questions?
Closed Now:
Hours
Special Hours
12am–12:00am
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Special Hours
Our Customer Support is closed today in honor of the holiday. We will be back tomorrow to answer your questions.
Available
8am
Available
8am
Available
8am
Response
by Wed
or check out our
Support Center
NC2723 Compare Checkbox
Compare
3/8" x 3/4"-11.5 NH 90° ProLock Female Garden Hose Elbow
SKU:
NC2723
John Guest
SKU:
NC2723
Brand:
John Guest
–
+
$13.23
each
BOX UP & SAVE 11%
–
+
$59.10 box of 5
$11.82
each
ADD TO CART
Add to List
In Stock
Get 40 by
Fri, Jan 31
In Stock
Get 40 by
Fri, Jan 31
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Black CTS Twist & Lock Female Swivel Elbows (Garden Hose)
This category contains Black SpeedFit CTS Twist & Lock Female Swivel Elbows (Garden Hose Thread).
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Filter & Sort
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Clear All
CLOSE
×
Video