Free shipping on orders over $99
●
Your Zip:
20147
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest Black SpeedFit CTS Twist & Lock Fittings
Black SpeedFit CTS Twist & Lock Male Stem Adapters
Black SpeedFit CTS Twist & Lock Male Stem Adapters
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
Resources
Articles
More About Black SpeedFit CTS Twist & Lock Male Stem Adapters
–
This category contains Black SpeedFit CTS Twist & Lock Male Stem Adapters (CTS x NPT).
Questions?
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Available
8am
Available
8am
Response
by Mon
or check out our
Support Center
PSEI052826E Compare Checkbox
Compare
PSEI052826E PEX Male Stem Adapter, 3/4" CTS x 3/4" NPT, Black
SKU:
PSEI052826E
John Guest
SKU:
PSEI052826E
Brand:
John Guest
–
+
$6.05
each
BOX UP & SAVE 10%
–
+
$54.50 box of 10
$5.45
each
ADD TO CART
Add to List
In Stock
Get 15 by
Mon, Jul 14
Total Available: 44
In Stock
Get 15 by
Mon, Jul 14
Total Available: 44
Add to List
PSEI053628E Compare Checkbox
Compare
PSEI053628E PEX Male Stem Adapter, 1" CTS x 1" NPT, Black
SKU:
PSEI053628E
John Guest
SKU:
PSEI053628E
Brand:
John Guest
–
+
$9.56
each
BOX UP & SAVE 8%
–
+
$87.90 box of 10
$8.79
each
ADD TO CART
Add to List
In Stock
Get 16 by
Mon, Jul 14
Total Available: 47
In Stock
Get 16 by
Mon, Jul 14
Total Available: 47
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Black SpeedFit CTS Twist & Lock Male Stem Adapters
This category contains Black SpeedFit CTS Twist & Lock Male Stem Adapters (CTS x NPT).
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Filter & Sort
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
Clear All
CLOSE
×
Video