Free shipping on orders over $99
●
Your Zip:
20147
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest Black SpeedFit CTS Twist & Lock Fittings
Black SpeedFit CTS Twist & Lock Male Fixed Elbows
Black SpeedFit CTS Twist & Lock Male Fixed Elbows
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
Resources
Articles
More About Black SpeedFit CTS Twist & Lock Male Fixed Elbows
–
This category contains John Guest Black SpeedFit CTS Twist & Lock Male Fixed Elbows (CTS x NPT).
Questions?
Open Now:
8am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Est. wait:
7+ min
Est. wait:
1 min
Response
by Wed
or check out our
Support Center
PSEI482024E Compare Checkbox
Compare
PSEI482024E Male Fixed 90° Elbow, 1/2" CTS x 1/2" MPT, Black
SKU:
PSEI482024E
John Guest
SKU:
PSEI482024E
Brand:
John Guest
–
+
$8.33
each
BOX UP & SAVE 6%
–
+
$39.10 box of 5
$7.82
each
ADD TO CART
Add to List
In Stock
Get 9 by
Wed, Mar 19
More Available
Inventory Details
In Stock
Get 9 by
Wed, Mar 19
More Available
Inventory Details
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Black SpeedFit CTS Twist & Lock Male Fixed Elbows
This category contains John Guest Black SpeedFit CTS Twist & Lock Male Fixed Elbows (CTS x NPT).
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Filter & Sort
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Clear All
CLOSE
×
Video