Pros, Join Our TradeMaster Program!
Description
Note: Image may not reflect actual product

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with the Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Specifications
  • Copper C-Tap
  • Wire Range - Main: 6-8, Branch: 8-12
  • 600V
  • Length: 9/16"
  • Height: 5/8"
  • Die Code 29
  • Die Color Code Gray
Hide Description
Manuals (1)
Specs
Product Type:

C-Tap

Length (Inches):

9/16"

Height:

5/8"

Voltage:

600v

Color:

Gray

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.