Pros, Join Our TradeMaster Program!
Description
Multi-Tap Encapsulated Cable Block, 2-Way Config., 3 Outlets, 500 AWG-6 Str

Product Features
  • These dual-rated blocks can be used with copper or aluminum cable.
  • Versatile design supports a wide range of cable sizes and number of outlets available in two-way configurations.
  • Clear PVC insulation enables safe and time-saving installation with no taping required
  • Meets or exceeds ANSI C119.4 specification
Hide Description
Manuals (2)
Specs
Product Type:

Cable Block

Type:

2-Way

Number of Outlets:

3

AWG:

500-6

Material:

Aluminum

Color:

Clear

Standards Met:

UL E9809

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.