Pros, Join Our TradeMaster Program!
Description
BLUE MONSTER scrubbing towels are pre-moistened, heavy-duty cleaning towels dispensed from a handy, flip-top container that goes anywhere you go.
Blue Monster towels are saturated with a safe, effective cleaning solution free of harsh solvents and chemicals. The citrus-based formula is combined with a tough, dual-textured towel to loosen, dissolve and absorb dirt and grease leaving your hands clean. One side is rough for scrubbing and the other side is smooth. They are lint free and quick drying.
These towels require no water and leave hands feeling conditioned and clean with no left-over residue. The convenient flip-top, durable tub dispenser features a secure lid that prevents towels from drying out.

Features
  • Fresh citrus scent
  • 10" x 12" dual-textured towels
  • Non-rinsing - Quick drying
  • Pre-Moistened - No water required
  • Proven way to clean your hands away from the sink
  • Dual-textured towels lock in dirt - will not transfer soil back to hands
  • Leave your hands clean, no rinsing necessary
  • Tough, durable dispenser bucket - light and portable
  • Secure dispenser lid prevents towels from drying out.
  • Free Hand & Nail Brush included in each container!
Read more
Manuals (1)
Specs
Width (Inches):
10"
Length (Feet):
1'
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

12 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.