Pros, Join Our TradeMaster Program!
Description
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions.

5/8" Nom Compression x 3/8" OD Compression x 3/8" OD Compression Multi Turn Dual Angle Stop, Lead Free (Chrome)

Features:
  • Chrome Plated Lead Free Brass
  • Angle
  • Comp Dual Outlet
  • 5/8" OD X 3/8" OD X 3/8" OD
Hide Description
Specs
Product Type:

Supply Stop

Inlet Size:

5/8"

Outlet Size:

3/8" x 3/8"

Size:

5/8" x 3/8" x 3/8"

Inlet Type:

Nominal Compression

Valve Type:

Dual Outlet

Type:

Multi-Turn

Outlet Type:

OD Compression x OD Compression

Body Pattern:

Angle

Material:

Chrome Plated Brass

Lead Free:

Yes

Brass Alloy:

C46500

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.