Pros, Join Our TradeMaster Program!
Description
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions.

5/8" Nom Compression x 3/8" OD Compression Multi Turn Angle Stop, Lead Free (Rough Brass)

Features:
  • Unplated Lead Free Brass
  • Multi-Turn
  • Angle
Read more
Specs
Product Type:
Supply Stop
Size:
5/8" x 3/8"
Type:
Multi-Turn
Inlet Type:
Nominal Compression
Outlet Type:
OD Compression
Body Pattern:
Angle
Material:
Rough Brass
Lead Free:
Yes
Brass Alloy:
C46500
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.